Wilkins Regulator Reduced Pressure Principle Assembly W375XLB

DESCRIPTION

  • Allows for easy repair and winterization
  • Black fusion epoxy coating prevents backflow theft
  • Housing and check modules resist corrosion
  • Protects against both backsiphonage and backpressure
  • Removable pressure vessel simplifies service and maintenance
  • Short lay length fits in smaller area

Wilkins Regulator Reduced Pressure Principle Assembly

W375XLB

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536, ASTM B-124, ASTM B-584
AWWA Specifications
AWWA C-511, AWWA C-606
CSA Certified
CSA B64.4
Coating
Epoxy
End Connection 1
FNPT
End Connection 2
FNPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze, Composite, Ductile Iron, Stainless steel
Maximum Pressure
175 psi
Maximum Temperature
180
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Grooved
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Backflow Preventers

Starting at
$564.98
EACH
  • QUANTITY