DESCRIPTION

  • Light weight epoxy-coated ductile iron body
  • No threads or taps in body or cover, eliminating exposure to corrosion
  • Single access cover reduces maintenance down time
  • With NRS shut-off valves
  • With epoxy coated wye type strainer
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Reduced Pressure Principle Assembly Flanged

W375FSC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM A-536
AWWA Specifications
AWWA C-606
CSA Certified
Yes
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
28-1/2 in
Lead Law Compliant
Yes
Length
37 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number of Handles
Two Handle
UL Listed
Yes
Valve Size
2-1/2 in
Weight
130
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY