DESCRIPTION

  • Corrosion-resistant
  • For high hazard applications in all market segments
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • With flanged end NRS gate valves
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Stainless Steel Reduced Pressure Assembly Butterfly Valve

W375AST

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-536
Coating
Epoxy
End Connection 1
Flanged
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
60
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
Valve Seat Material
EPDM
Valve Size
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$2868.01
EACH
  • QUANTITY