DESCRIPTION

  • Allows for easy repair and winterization
  • Housing and check modules resist corrosion
  • Patented removable pressure vessel
  • Protects against both backsiphonage and backpressure
  • Removable pressure vessel simplifies service and maintenance
  • Short lay length for small space installation
  • With integral male 45° flare SAE test fitting

Wilkins Regulator Reduced Pressure Principle Assembly

W375XLFT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-510, AWWA C-550, AWWA C-606
CSA Certified
Yes
End Connection 1
Female Threaded
End Connection 2
Female Threaded
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Size
1-1/2 in

Starting at
$442.99
EACH
  • QUANTITY