DESCRIPTION

  • Crafted of Grade A vitreous china to provide a durable, non-porous product with a hard, glossy finish
  • Drilled with 8" centers
  • Generous 23" x 18" basin
  • With grooved end butterfly valves with integral supervisory switches

Wilkins Regulator Stainless Steel Reduced Pressure Detector Assembly Butterfly Valve

W375ASTDA

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
Flanged
Valve Size
4 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY