DESCRIPTION

  • Includes number 1 and number 2 check seal rings, relief valve rubber components, o-rings, and lubricant

Wilkins Regulator Relief Valve Repair Kit

WRK212975

Valve Size:

SPECIFICATIONS

Color Finish
Black
FM Approved
No
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in - 6 in

Starting at
$112.7
EACH
  • QUANTITY