DESCRIPTION

Wilkins Regulator Rubber Repair Kit

WRK212950

Valve Size:

2-1/2 in

SPECIFICATIONS

FM Approved
No
Lead Law Compliant
Yes
Material
Rubber
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in

Starting at
$87.73
EACH
  • QUANTITY