• Cart

DESCRIPTION

  • Corrosion-resistant
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Short lay length for small space installation
  • With flanged end outside stem and yoke gate valves

Wilkins Regulator 375AST Shut-Off Gate Valve

W375ASTOSY

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Collection
375AST
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Number of Handles
Two Handle
UL Listed
Yes
Valve Size
2-1/2 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY