Wilkins Regulator Shut-Off Valve WBVECXLC125BF

DESCRIPTION

  • Economical thermal expansion control
  • Relief setting of 80, 100, and 125 psi
  • Water heater shut-off and thermal expansion relief

Wilkins Regulator Shut-Off Valve

WBVECXLC125BF

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-15/16 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$103.77
EACH
  • QUANTITY