DESCRIPTION

  • Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply where a potential health hazard does not exist
  • Improved compound check design yields very low headloss
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • With grooved x grooved butterfly valves with integral supervisory switches

Wilkins Regulator Stainless Steel Double Check Valve Assembly with Butterfly Valve

W350ASTBGVIC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-606
CSA Certified
Yes
End Connection 1
Grooved
End Connection 2
Grooved
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY