DESCRIPTION

  • Corrosion-resistant
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • Single access cover reduces maintenance down time
  • With flanged end outside stem and yoke inlet gate valve, and grooved end outside stem and yoke outlet gate valve
  • With integral by-pass consisting of a water meter in series with a double check backflow preventer
  • Zurn Wilkins® compound check provides low headloss

Wilkins Regulator Stainless Steel Flange x Grooved Double Check Detector Assembly with Outside Stem and Yoke Gate Valve

W350ASTDAFG

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Grooved
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
43-1/2 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Size
6 in
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY