DESCRIPTION

  • For high hazard applications in all market segments
  • Improved compound check design yields very low headloss
  • Lower maintenance costs from corrosion resistance
  • Short lay length for small space installation
  • With grooved x grooved butterfly valves with integral supervisory switches

Wilkins Regulator Stainless Steel Reduced Pressure Assembly Butterfly Valve

W375ASTBGVIC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276
AWWA Specifications
AWWA C-606
CSA Certified
Yes
End Connection 1
Grooved
Height
18-7/8 in
Lead Law Compliant
Yes
Length
34-7/8 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Size
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY