DESCRIPTION

  • Cartridge design provides easy repair
  • Corrosion-resistant replaceable cartridge with integral strainer
  • Rugged and easy to repair
  • Tapped and plugged for gauge
  • Well suited for residential applications

Wilkins Regulator Sweat Union Pressure Reducing Valve with Port

W70XLCP

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
End Connection 1
Sweat Union
End Connection 2
Sweat Union
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$238.87
EACH
  • QUANTITY