DESCRIPTION

  • Designed for installation on backflow preventers, as a test port for attaching a differential pressure gauge
  • Fits 1/4" - 1" backflow preventers
  • Includes four 1/8" test cocks

Wilkins Regulator 4 Pack Test Cock Repair Kit

WRK18860XL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Material
Brass, Cast Bronze
Maximum Pressure
300 psi WOG
Maximum Temperature
180
Size
1/8 in x 1/4 in