DESCRIPTION

  • Male NPT inlet and female NPT outlet
  • Operation with a screw driver slot

Wilkins Regulator Test Cock

W860XLA

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
MNPT
End Connection 2
FNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Brass, Cast Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
Size
1/8 in x 1/4 in