DESCRIPTION

  • Designed for installation at the point of use
  • Suitable for multiple fixtures

Wilkins Regulator Thermostat Mix Valve

WZW1070XL

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1016, ASSE 1070
End Connection 1
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
No
Valve Size
3/4 in

Starting at
$230.84
EACH
  • QUANTITY