DESCRIPTION

  • Economical way to prevent back siphonage
  • Installs at the potable water heat source
  • Integral check valves and strainers
  • Multiple tailpiece options provides installation flexibility

Wilkins Regulator 145 psi Thermostat Mixing Valve (Less Unions)

WZW1017XLL

Valve Size:

6 in

SPECIFICATIONS

End Connection 1
Union
End Connection 2
Union
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
145 psi
Maximum Temperature
195
NSF Certified
No
Valve Size
6 in

Starting at
$292.1
EACH
  • QUANTITY