DESCRIPTION

  • 400 psi at 1500 WOG
  • Closure plug available
  • Code Approvals: ANSI B1.20.1
  • Female NPT X Female NPT
  • With tapped access cover and pipe plug

Wilkins Regulator Threaded Brass, Bronze, Cast Bronze and Stainless Steel Wye Strainer with Tapped Access Cover and Pipe Plug

WYBCP

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Height
3-41/50 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-26/51 in
Material
Brass, Bronze, Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Weight
2.25
Width
2-7/20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS