DESCRIPTION

  • Designed to protect valves and equipment from fouling
  • Domestically manufactured
  • For preventing damage to downstream components due to sand and debris in the water
  • Furnished with strainer
  • With closure plug

Wilkins Regulator Threaded Brass, Cast Bronze and Stainless Steel Mesh Wye Strainer with Tapped Access Cover and Pipe Plug

WYBXLP

Fitting Sizes:

3/4 in x 3/4 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in
Height
2-5/16 in
Lead Law Compliant
Yes
Length
3-5/16 in
Material
Brass, Cast Bronze, Stainless Steel
Material Type
300L
Maximum Pressure
400 psi
Maximum Temperature
180
Mesh Size
20
NSF Certified
No

Starting at
$96.54
EACH
  • QUANTITY