DESCRIPTION

  • Replaceable seats and silicone seal rings
  • Top access check valves ease repair in meter box applications

Wilkins Regulator Threaded Double Check Valve Assembly Backflow Preventer

W950XLT2FT

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASSE Standards
ASSE 1015
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-510
CSA Certified
Yes
End Connection 1
Threaded
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
17-3/4 in
Material
Cast Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
Yes
UL Listed
No
Valve Size
1 in
Valve Type
Backflow Preventers

Starting at
Call for Pricing
  • QUANTITY