3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 150# 210 Relief Valve
TP220 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 150# 210 Relief Valve
Frequently Purchased Together
Product Details
- Designed for long-lasting use on commercial water heaters
- Quality protection from over-temperature and excessive pressure
- 4 in. FNPT outlet connection option for quick installation
- Protects Commercial water heaters from excessive pressure and temperature
- CSA 4.4
- Certified to ASME Section IV by National Board
- Epoxy-coating effectively protects the thermal element
- Bronze body resist corrosion
- Available with 125 or 150 psi settings
- Thermal element protected with epoxy coating
Recommended Accessories
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- ASTM:
- ASTM A-313, ASTM B-16, ASTM B-36, ASTM B-584
- Application:
- Residential, Commercial
- CSA Certified:
- CSA 4.4
- Collection:
- TP220
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 10-7/20 in
- Material:
- Cast Brass, Bronze
- Maximum Temperature:
- 210
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Temperature Rating:
- 210
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Angle
- Valve Material:
- Cast Bronze
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve
- Weight:
- 2 lb
- Weight Capacity:
- 2.6 lb
- Width:
- 1-1/2 in
- cUPC Certified:
- No