DESCRIPTION

Wilkins Regulator Union x FNPT Pressure Reducing Valve

WNR3

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
End Connection 1
Union
End Connection 2
FNPT
Height
6-1/4 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-3/8 in
Material
Bronze
Maximum Pressure
100 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY