DESCRIPTION

  • Eliminates the need for cement thrust blocks
  • Saves time, money, and manpower
  • Used in conjunction with Wilkins® "N" pattern backflow assemblies

Wilkins Regulator Mechanical Joint x Flanged Ductile Iron Backflow Preventer Valve Setter

WMJFS

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASTM Specifications
ASTM A-536 Grade 4
AWWA Specifications
AWWA C-153-88
Coating
Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Flanged
Length
29-5/16 in
Material
Ductile Iron
Maximum Pressure
175 psi
Maximum Temperature
140
Recommended Valve Application
Water
UL Listed
No
Valve Size
4 in
Width
11 in

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY