DESCRIPTION

  • Fits 1" 375, 375XL, and 375ST
  • Includes number 1 and number 2 check module, all relief valve components, o-rings, and lubricant

Wilkins Regulator Vessel Assembly Repair Kit

WRK1375

Valve Size:

1 in

SPECIFICATIONS

Brand Model Compatibility
Wilkins Regulator 375 RP Backflow Preventer
FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
1 in

Starting at
$102.59
EACH
  • QUANTITY