DESCRIPTION

  • Modular check design
  • Short lay length makes for easy retrofit
  • Single access cover reduces maintenance down time
  • Top access to test cocks and shutoff valves and check assembly
  • With grooved end butterfly valves and integral supervisory switches

Wilkins Regulator Grooved Double Check Valve Body

W350ABGVIC

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-276, ASTM A-536 Grade 4
AWWA Specifications
AWWA C-606
CSA Certified
Yes
Coating
Epoxy
End Connection 1
Grooved
End Connection 2
Grooved
Lead Law Compliant
Yes
Length
36-1/8 in
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Valve Seat Material
EPDM;Noryl
Valve Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY