• Cart

DESCRIPTION

Wilkins Regulator 90 Series Water Pressure Reducing Valve

W90

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
90 Series
End Connection 1
FNPT Union
End Connection 2
FNPT
End Connections
FNPT Union x FNPT
Height
7-1/8 in
IAPMO Listed
No
Length
4-7/8 in
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
140
NSF Certified
No
Valve Size
1 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY