Wilkins Regulator Water Pressure Reducing Valve with Integral By-Pass Check Valve W510XL

DESCRIPTION

  • All bronze body and bell resist corrosion
  • High flow rate with minimal fall-off
  • Well suited for industrial or commercial applications

Wilkins Regulator Water Pressure Reducing Valve with Integral By-Pass Check Valve

W510XL

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT Union
End Connection 2
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Pressure Class
300#
Valve Size
1 in
Valve Type
Pressure Reducing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY