DESCRIPTION

  • Bladder prevents water contact with steel shell
  • Bladder style tank for commercial applications
  • Bladder type expansion tank for water heaters
  • Designed for installation on potable water lines between the backflow preventer, or pressure reducing valve and the water heater to protect against water thermal expansion
  • Free standing base-mounted tanks

Wilkins Regulator Water Thermal Expansion Tank

WWXTPV

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CARB OTC LEED Compliant
No
Capacity
14 gal
Coating
Epoxy
Diameter
16 in
End Connection 1
FNPT
End Connections
FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
GSA Approved
No
Height
23 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
16-1/2 in
Material
Rubber, Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Weight
26.466
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY