Size 6 - 7 Men's Slip-On Safety Shoes
Size 6 - 7 Men's Slip-On Safety Shoes
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use where steel toe cap footwear is required
- Fits comfortably over most soft-toed shoes
- Low-cost, high-quality alternativeto steel toe safety shoes
- Made with durable PVC
- Slip resistant
- Unlike standardsteel-toed safety shoes, they can be passed from person to person without hygiene concerns
Specifications
- Color Finish Name:
- White
- Disposable:
- No
- Product Type:
- Safety Shoes
- Reusable:
- Yes
- Shoe Size:
- 6 - 7 MENS