DESCRIPTION

  • Bulk pack
  • Meets federal specification T-27730A
  • Multi-purpose for use on a wide range of threaded pipe
  • Non-flammable
  • PTFE thread seal tape on plastic spool
  • Tolerates -400° F to 500° F

William H. Harvey 1/2 in. Domestic PTFE Tape

H017508144

Length:

SPECIFICATIONS

Color Finish
White
Length
260 ft
Material
Plastic
Material Type
PTFE
Thickness
3.5 mil
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY