DESCRIPTION

  • 50 percent elongation and chemically inert
  • Nonflammable
  • PTFE thread seal tape is made of virgin White PTFE, 0.4 density, 0.003" thick
  • PTFE thread seal tape on plastic spool
  • Provides a strong tight seal for any threaded joint, permits easy disassembly
  • Tolerates -400° F to +500° F

William H. Harvey 1/2 in. PTFE Tape

H017165144

Length:

SPECIFICATIONS

Color Finish
White
Length
1296 in
Material
Plastic
Material Type
PTFE
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY