DESCRIPTION

  • 1/4" x 3 1/2" bolts
  • Each package contains 2 brass toilet flange bolts, 4 open-end acorn nuts, and 2 heavy-plated washers
  • Packaged in clear bag

William H. Harvey 1/4 in. Brass Flange Bolt with Double Nut and Washers

H053140N

Diameter:

SPECIFICATIONS

Diameter
3-1/2 in
End Connection 1
Flanged
Inside Diameter
1/4 in
IsAcceptableImage
Material
Brass

Starting at
Call for Pricing
  • QUANTITY