DESCRIPTION

  • All gaskets conform to federal specification TT-P 1536A
  • Extra thick wax gasket provides 40% more wax than standard wax gasket for more positive seal
  • Fits 3" and 4" lines
  • For floor closet bowls only
  • With plastic flange

William H. Harvey No-Seep® #10 Ring with Horn

H001115

Material:

SPECIFICATIONS

Collection
No-Seep®
Material
Wax

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY