William H. Harvey

10 yd. 1-1/2 in. Open Mesh Sandcloth

Part #H095805  |  Manufacturer Part #095805

Length:

10 yd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium-grade open mesh abrasive sand cloth is 100% waterproof
  • For cleaning and preparing copper tubing and fittings for soldering
  • Sand cloth's 180 grit gives smooth finish
  • Open mesh combines open nylon fabric with phenolic resin adhesive and aluminum oxide to give sharp cutting plumber's rolls
  • Can be used on both sides
  • Packaged in box

Documents

Specifications

Length: 10 yd

Width: 1-1/2 in