DESCRIPTION

William H. Harvey 2.8 oz. Silicone Tube

H0313

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM 920-86
Color Finish
White
Material
Silicone
Maximum Temperature
450
Size
2.8 oz

Starting at
Call for Pricing
  • QUANTITY