3-1/2 x 1/4 in. Solid Brass Flange Bolt Set with Double Nut and Washers

You last purchased this on
 
Harvey™

3-1/2 x 1/4 in. Solid Brass Flange Bolt Set with Double Nut and Washers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvey™

3-1/2 x 1/4 in. Solid Brass Flange Bolt Set with Double Nut and Washers

  • Fast #
  • Part #H053140N
  • Item #2915684
  • Manufacturer Part #053140-N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4" x 3-1/2" bolts
  • Packaged in clear bag
  • Each package contains 2 brass toilet flange bolts, 4 open-end acorn nuts, and 2 heavy-plated washers
  • Requires Certification

Specifications

Application:
Residential, Toilet
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
1/4 in
Length:
3-1/2 in
Material:
Brass
Product Type:
Flange Bolt Set with Double Nut and Washers
Size:
1/4 in x 3-1/2 in
Tool Type:
Toilet Bolt