William H. Harvey
3-1/2 x 5/16 in. Brass Closet Screw Nut and Washer
Part #H059225 | Item #5154271 | Manufacturer Part #059225
Diameter:
3-1/2 inProduct Details
Documents
Specifications
CARB OTC LEED Compliant: No
Diameter: 3-1/2 in
IAPMO Listed: No
Inside Diameter: 5/16 in
Material: Brass
NSF Certified: No
Product Type: Closet Screw