DESCRIPTION

  • Bulk pack
  • Meets federal specification T-27730A
  • Multi-purpose for use on a wide range of threaded pipe
  • Non-flammable
  • PTFE thread seal tape on plastic spool
  • Tolerates -400° F to 500° F

William H. Harvey 3/4 in. Domestic PTFE Tape

H017564144

Length:

SPECIFICATIONS

Color Finish
White
Length
520 ft
Material
Plastic
Material Type
PTFE
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY