DESCRIPTION

  • Bulk packaging
  • Closet bend spacers keep poured concrete away from waste lines and closet bends
  • Replace coffee cans, styrene coverings and duct tape

William H. Harvey 3 in. Closet Bend Spacer

H012130

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
3 in
Material
Styrofoam
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY