DESCRIPTION

  • Bulk package includes 18 spacers
  • Cardboard material
  • Closet bend spacers keep poured concrete away from waste lines and closet bends
  • Replace coffee cans, styrene coverings and duct tape

William H. Harvey 6 x 4 in. Cardboard Closet Bend Spacer

H013305

Color Finish

 

SPECIFICATIONS

Color Finish
Brown
Color Finish Category
Browns
Fits Pipe Size
6 in
Height
4 in
Material
Plastic
Material Type
Polypropylene
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY