DESCRIPTION

  • Made for full depth applications 2" or greater

William H. Harvey Sakrete® Bag Sack Pre- MixedConcrete

S80

Size:

SPECIFICATIONS

ASTM Specifications
ASTM C 387
Application
General Construction
Collection
Sakrete®
Color Finish
Grey
Material
Concrete
Size
80 lbs

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS