Wax Ring for 2 in. Wall Hung Urinals

You last purchased this on
 
William H. Harvey

Bol-Wax® No. 6 Wax Ring for 2 in. Wall Hung Urinals

This product requires certification to purchase.
Brand image
You last purchased this on
 
William H. Harvey

Bol-Wax® No. 6 Wax Ring for 2 in. Wall Hung Urinals

  • Fast #
  • Part #H011305
  • Item #55072
  • Manufacturer Part #11305
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/4" anchor holes are provided for mounting to floor for added stabilization
  • U.S. Patent No. 5492372
  • Stainless Steel Toilet Flange Repair Ring is a sturdy, professional way to replace a damaged or broken toilet flange and is designed to fit all closet hubs
  • Requires Certification

Documents


Specifications

Collection:
Bol-Wax® No. 6
Extra Wax:
No
Hardware Included:
No
Material:
Reinforced Wax
Product Type:
Urinal
Size:
2 in
With Horn:
No