DESCRIPTION

  • 1/4" anchor holes are provided for mounting to floor for added stabilization
  • 1/4" x 2 1/4" bolts
  • Each package contains 2 E-Z Snap toilet flange bolts, 2 open-end acorn nuts, 2 heavy-plated washers and 2 plastic retainer washers
  • Toilet flange repair ring is a sturdy, professional way to replace a damaged or broken toilet flange

William H. Harvey Closet Flange Repair Ring

H014710

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
1/4 in
Height
1/4 in
Length
7-1/2 in
Material
Stainless Steel
WaterSense Labeled
No
Width
7-1/2 in