DESCRIPTION

  • Cold weather faucet cover
  • Constructed of a 5/8" expanded polystyrene thermal shell that insulates outdoor faucets in cold weather and provides maximum freeze protection

William H. Harvey Hose Bibb Insulated Faucet Cover

H012200

Material:

SPECIFICATIONS

Color Finish
Grey
IsAcceptableImage
Material
Plastic
Material Type
Polystyrene

Starting at
Call for Pricing
  • QUANTITY