Wax Ring for 4 in. Waste Lines

You last purchased this on
 
William H. Harvey

NO-SEEP® No. 4 Wax Ring for 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
William H. Harvey

NO-SEEP® No. 4 Wax Ring for 4 in. Waste Lines

  • Fast #
  • Part #H004605
  • Item #239226
  • Manufacturer Part #4605
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With polyethylene flange
  • Fits 4" lines only
  • No-Seep wax toilet flange gaskets
  • For floor closet bowls only
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
For 3 in. and 4 in. Waste Lines
Collection:
NO-SEEP® No. 4
Extra Wax:
No
Hardware Included:
No
Material:
Wax
Product Type:
Sleeve
Size:
3 in - 4 in
With Horn:
No