DESCRIPTION

  • Harvey’s P-4 regular bodied clear PVC solvent Cement is recommended for solvent welding PVC pipe and fittings up to 4" diameter SCH 40 and 2" diameter SCH 80 with interference fit
  • P-12 Heavy Duty Clear PVC Solvent Cement can be used for potable water, sewer and drain, waste and vent systems
  • Recommended application temperature from 40° F to 110° F / 4° C to 43° C
  • This product is compliant with California South Coast Air Quality Management District (SCAQMD) Rule 1168 and Ozone Transport Commission (OTC) regulations for Volatile Organic Compound emission levels

William H. Harvey P-12 Heavy Duty Cement in Clear

H01823012

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS