DESCRIPTION

  • A highly flexible cement specially formulated with asphalt and selected additives to provide adhesion to wet surfaces and is recommended for installation and repair of flashing and roofs
  • It can be used to stop leaks around vent pipes, spouts, flashing and gutters and is suitable for sealing metal building seams and foundations
  • Meets federal specification SS-C-00153A Type 1
  • Offers outstanding resistance to water
  • Roof Seal is a filler and sealer for patching cracks and breaks in roofing surfaces, firewalls, chimneys, gutters, flashings and roof mounted heating and cooling units
  • Roof Seal is a flashing and roof compound for wet or dry application
  • This special formulation of highly refined asphalts remains soft and pliable for years

William H. Harvey Roof Cement

H049060

Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Color Finish
Black
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 gal

Starting at
Call for Pricing
  • QUANTITY