DESCRIPTION

  • Fits 3" and 4" lines
  • For floor closet bowls only
  • No-Seep No.1 wax gasket
  • With polyethylene flange

William H. Harvey Rubber Tank To Bowl Gasket & Bolt Kit

H0720756

Length:

SPECIFICATIONS

Length
3 in
Material
Brass, Rubber
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY