DESCRIPTION

  • Apply to metals, PVC, CPVC, ABS, polypropylene and nylon
  • Brushable paste dries slowly, is non-hardening and withstands up to 3,000 psi on gases at temps from -50° F to +500° F
  • TFE Paste is a pure white thread lubricant and sealant made with PTFE
  • TFE paste is our best all-purpose sealant for heavy duty applications. UPC and NSF listed
  • Use on water, steam, natural and LP gas, oils, fuels, dilute acids

William H. Harvey PTFE Pipe Joint Compund Paste

H023045

Size:

SPECIFICATIONS

Color Finish
White
Size
8 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY