This product requires certification to purchase.

Wax Ring with Horn for 3 or 4 in. Waste Lines

You last purchased this on
 
William H. Harvey

Wax Ring with Horn for 3 or 4 in. Waste Lines

  • Fast #
  • Part #WRWH
  • Item #19868
  • Manufacturer Part #RWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
William H. Harvey

Wax Ring with Horn for 3 or 4 in. Waste Lines

  • Fast #
  • Part #WRWH
  • Item #19868
  • Manufacturer Part #RWH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 24 CA: 24 PT: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Harvey wax gaskets can be used for setting any floor type closet bowl
  • Manufactured with a polyethylene flange
  • Designed to fit to fit 3" and 4" waste lines
  • Stainless, waterproof and impervious to odors and gasses
  • Polycarbonate sleeve extends discharge opening for a more positive seal assuring proper bowl alignment
  • Ships in 24-pack
  • Requires Certification

Specifications

Material:
Wax
Size:
3 in - 4 in
With Horn:
Yes